1.5-in Diam. Slitting Saw, 0.023-in Thick, 0.5-in ID, 16 teeth (Discontinued)
- Mfr # C15-0230-16-16
- Zoro # G5094438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15-0230-16-16
Zoro #
G5094438
UPC #
662966303214
Country of Origin
United States
Dimensions
Outside Diameter
1.5
Cutting Width
0.023
Arbor Diameter
0.5
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
series_description
1-1/2" Diameter 1/2" Arbor 16 Teeth Solid Carbide Saw for Non-Ferrous
Toothcount
16
Series
C15-16-16
Tariff Code
8202.39
Description
1.5-in Diam. Slitting Saw, 0.023-in Thick, 0.5-in ID, 16 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.