This item is Discontinued.

No Product Image Available

1.5-in Diam. Slitting Saw, 0.04-in Thick, 0.5-in ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub (Discontinued)

  • Mfr # K15-0400-16-16
  • Zoro # G5118746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K15-0400-16-16
Zoro #
G5118746
UPC #
662966954447
Country of Origin
United States

Dimensions

Outside Diameter
1.5
Arbor Diameter
0.5
Cutting Width
0.04

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
16
series_description
1-1/2" Dia. 1/2" Arbor 16 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Series
K15-16-16
Tariff Code
8202.39

Description

1.5-in Diam. Slitting Saw, 0.04-in Thick, 0.5-in ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.