This item is Discontinued.

No Product Image Available

1.5-in Diam. Slitting Saw, 0.0625-in Thick, 0.5-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub (Discontinued)

  • Mfr # K15-0625-16-36
  • Zoro # G5127837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K15-0625-16-36
Zoro #
G5127837
UPC #
662966656884
Country of Origin
United States

Dimensions

Outside Diameter
1.5
Cutting Width
0.0625
Arbor Diameter
0.5

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Series
K15-16-36
series_description
1-1/2" Dia. 1/2" Arbor 36 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.
Tariff Code
8202.39
Toothcount
36

Description

1.5-in Diam. Slitting Saw, 0.0625-in Thick, 0.5-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.