This item is Discontinued.

Robb-Jack 1.5mm Dia 2-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, 0.75mm CR MSR-2-150-BN

1.5mm Dia 2-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, 0.75mm CR (Discontinued)

  • Mfr # MSR-2-150-BN
  • Zoro # G5050660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-2-150-BN
Zoro #
G5050660
UPC #
662966508190
Country of Origin
United States

Dimensions

Shank Diameter
3
Flute Length
4.5
Max Cut Diameter
1.5
Cutting Diameter
1.5
RE_cornerradius
0.75

Details

Number of Flutes
2
Series
MSR-2-BN
Helix Angle
30
OAL_overall
38
Blend Angle
12.5
Coating
UNCOAT
System of Measurement
mm
Item
End Mill
Tool End Type
ball
Tariff Code
8207.7
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill

Description

1.5mm Dia 2-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, 0.75mm CR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.