This item is Discontinued.

Robb-Jack 1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, TiN Coating MSR-4-150-T

1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, TiN Coating (Discontinued)

  • Mfr # MSR-4-150-T
  • Zoro # G5033206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR-4-150-T
Zoro #
G5033206
UPC #
662966696446
Country of Origin
United States

Dimensions

Flute Length
4.5
Cutting Diameter
1.5
Max Cut Diameter
1.5
Shank Diameter
3

Details

Number of Flutes
4
Helix Angle
30
Series
MSR-4
OAL_overall
38
Blend Angle
12.5
System of Measurement
mm
Coating
TiN
series_description
4 Flute Standard Length Metric Tuffy Grade Miniature End Mill
Tool End Type
square
Item
End Mill
Tariff Code
8207.7

Description

1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.