
16mm Dia 2-Flute Metric End Mill 17mm LOC, 16mm Shank, 130mm OAL, 80mm Reach (Discontinued)
- Mfr # MFM-204-16
- Zoro # G5039862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MFM-204-16
Zoro #
G5039862
UPC #
662966957769
Country of Origin
United States
Dimensions
Shank Diameter
16
Cutting Diameter
16
Max Cut Diameter
16
Flute Length
17
SDL_reachlength
80
Details
Number of Flutes
2
Helix Angle
40
Series
MFM-204
OAL_overall
130
Coating
UNCOAT
System of Measurement
mm
Tariff Code
8207.7
series_description
2 Flute Aluminum Chatter-Free Extra Long Reach Metric Carbide End Mill
Tool End Type
square
Item
End Mill
Description
16mm Dia 2-Flute Metric End Mill 17mm LOC, 16mm Shank, 130mm OAL, 80mm Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.