This item is Discontinued.

Robb-Jack 16mm Dia 3-Flute Metric End Mill 20mm LOC, 16mm Shank, 92mm OAL, TiN Coating MSTR-301-16-T

16mm Dia 3-Flute Metric End Mill 20mm LOC, 16mm Shank, 92mm OAL, TiN Coating (Discontinued)

  • Mfr # MSTR-301-16-T
  • Zoro # G5110757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTR-301-16-T
Zoro #
G5110757
UPC #
662966512203
Country of Origin
United States

Dimensions

Cutting Diameter
16
Shank Diameter
16
Max Cut Diameter
16
Flute Length
20

Details

Number of Flutes
3
Helix Angle
30
Series
MSTR-301
Coating
TiN
OAL_overall
92
System of Measurement
mm
Tool End Type
square
Item
End Mill
series_description
3 Flute Stub Length Metric Super Tuffy Grade Carbide Rougher
Tariff Code
8207.7

Description

16mm Dia 3-Flute Metric End Mill 20mm LOC, 16mm Shank, 92mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.