This item is Discontinued.

Robb-Jack 16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL, 8mm CR, DLC Coating MB-333-16-DLC

16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL, 8mm CR, DLC Coating (Discontinued)

  • Mfr # MB-333-16-DLC
  • Zoro # G5067068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB-333-16-DLC
Zoro #
G5067068
UPC #
662966663943
Country of Origin
United States

Dimensions

Cutting Diameter
16
Flute Length
32
Shank Diameter
16
Max Cut Diameter
16
RE_cornerradius
8

Details

Number of Flutes
3
Helix Angle
30
Series
MB-333
OAL_overall
92
System of Measurement
mm
Coating
DLC
Tariff Code
8207.7
Tool End Type
ball
series_description
3 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Item
End Mill

Description

16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL, 8mm CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.