This item is Discontinued.

Robb-Jack 16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL MST-360-16

16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL (Discontinued)

  • Mfr # MST-360-16
  • Zoro # G5094079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MST-360-16
Zoro #
G5094079
UPC #
662966510421
Country of Origin
United States

Dimensions

Shank Diameter
16
Max Cut Diameter
16
Flute Length
32
Cutting Diameter
16

Details

Number of Flutes
3
Series
MST-360
Helix Angle
60
System of Measurement
mm
OAL_overall
92
Coating
UNCOAT
series_description
3 Flute Standard Length Metric High Helix Super Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
square

Description

16mm Dia 3-Flute Metric End Mill 32mm LOC, 16mm Shank, 92mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.