This item is Discontinued.

Robb-Jack 16mm Dia 4-Flute Metric End Mill 20mm LOC, 16mm Shank, 82mm OAL MTS-401-16

16mm Dia 4-Flute Metric End Mill 20mm LOC, 16mm Shank, 82mm OAL (Discontinued)

  • Mfr # MTS-401-16
  • Zoro # G5033337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTS-401-16
Zoro #
G5033337
UPC #
662966514092
Country of Origin
United States

Dimensions

Max Cut Diameter
16
Flute Length
20
Shank Diameter
16
Cutting Diameter
16

Details

Number of Flutes
4
Helix Angle
30
Series
MTS-401
Coating
UNCOAT
OAL_overall
82
System of Measurement
mm
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill

Description

16mm Dia 4-Flute Metric End Mill 20mm LOC, 16mm Shank, 82mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.