This item is Discontinued.

Robb-Jack 1.75-in Diam. Slitting Saw, 0.002-in Thick, 0.625-in ID, 24 teeth C17-0020-20-24

1.75-in Diam. Slitting Saw, 0.002-in Thick, 0.625-in ID, 24 teeth (Discontinued)

  • Mfr # C17-0020-20-24
  • Zoro # G5101867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17-0020-20-24
Zoro #
G5101867
UPC #
662966304037
Country of Origin
United States

Dimensions

Outside Diameter
1.75
Cutting Width
0.002
Arbor Diameter
0.625

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Tariff Code
8202.39
Toothcount
24
series_description
1-3/4" Diameter 5/8" Arbor 24 Teeth Solid Carbide Saw for Non-Ferrous
Series
C17-20-24

Description

1.75-in Diam. Slitting Saw, 0.002-in Thick, 0.625-in ID, 24 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.