1.75-in Diam. Slitting Saw, 0.012-in Thick, 0.5-in ID, 36 teeth (Discontinued)
- Mfr # C17-0120-16-36
- Zoro # G5125551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17-0120-16-36
Zoro #
G5125551
UPC #
662966304327
Country of Origin
United States
Dimensions
Outside Diameter
1.75
Arbor Diameter
0.5
Cutting Width
0.012
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
series_description
1-3/4" Diameter 1/2" Arbor 36 Teeth Solid Carbide Saw for Tough Material
Tariff Code
8202.39
Series
C17-16-36
Toothcount
36
Description
1.75-in Diam. Slitting Saw, 0.012-in Thick, 0.5-in ID, 36 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.