This item is Discontinued.

No Product Image Available

1.75-in Diam. Slitting Saw, 0.031-in Thick, 0.5-in ID, 24 teeth (Discontinued)

  • Mfr # C17-0312-16-24
  • Zoro # G5123436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17-0312-16-24
Zoro #
G5123436
UPC #
662966304792
Country of Origin
United States

Dimensions

Outside Diameter
1.75
Arbor Diameter
0.5
Cutting Width
0.0312

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Tariff Code
8202.39
Series
C17-16-24
Toothcount
24
series_description
1-3/4" Diameter 1/2" Arbor 24 Teeth Solid Carbide Saw for Non-Ferrous

Description

1.75-in Diam. Slitting Saw, 0.031-in Thick, 0.5-in ID, 24 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.