This item is Discontinued.

Robb-Jack 1.75-in Diam. Slitting Saw, 0.25-in Thick, 0.625-in ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 1.000-in Hub K17-2500-20-24

1.75-in Diam. Slitting Saw, 0.25-in Thick, 0.625-in ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 1.000-in Hub (Discontinued)

  • Mfr # K17-2500-20-24
  • Zoro # G5045806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K17-2500-20-24
Zoro #
G5045806
UPC #
662966657959
Country of Origin
United States

Dimensions

Outside Diameter
1.75
Cutting Width
0.25
Arbor Diameter
0.625

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Tariff Code
8202.39
Series
K17-20-24
Toothcount
24
series_description
1-3/4" Dia. 5/8" Arbor 24 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous

Description

1.75-in Diam. Slitting Saw, 0.25-in Thick, 0.625-in ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 1.000-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.