This item is Discontinued.

Robb-Jack 1mm Dia 2-Flute Metric End Mill 3mm LOC, 3mm Shank, 38mm OAL, 0.5mm CR MSR-2-100-BN

1mm Dia 2-Flute Metric End Mill 3mm LOC, 3mm Shank, 38mm OAL, 0.5mm CR (Discontinued)

  • Mfr # MSR-2-100-BN
  • Zoro # G5041098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR-2-100-BN
Zoro #
G5041098
UPC #
662966508176
Country of Origin
United States

Dimensions

Max Cut Diameter
1
Shank Diameter
3
Cutting Diameter
1
Flute Length
3
RE_cornerradius
0.5

Details

Number of Flutes
2
Series
MSR-2-BN
Helix Angle
30
Blend Angle
12.5
OAL_overall
38
System of Measurement
mm
Coating
UNCOAT
Tariff Code
8207.7
Item
End Mill
Tool End Type
ball
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill

Description

1mm Dia 2-Flute Metric End Mill 3mm LOC, 3mm Shank, 38mm OAL, 0.5mm CR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.