This item is Discontinued.

Robb-Jack 2-in Diam. Slitting Saw, 0.02-in Thick, 0.5-in ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub K20-0200-16-48

2-in Diam. Slitting Saw, 0.02-in Thick, 0.5-in ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub (Discontinued)

  • Mfr # K20-0200-16-48
  • Zoro # G5057240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K20-0200-16-48
Zoro #
G5057240
UPC #
662966658000
Country of Origin
United States

Dimensions

Outside Diameter
2
Arbor Diameter
0.5
Cutting Width
0.02

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
48
Series
K20-16-48
Tariff Code
8202.39
series_description
2" Dia. 1/2" Arbor 48 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.

Description

2-in Diam. Slitting Saw, 0.02-in Thick, 0.5-in ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 0.750-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.