
2-in Diam. Slitting Saw, 0.02-in Thick, 1-in ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub (Discontinued)
- Mfr # K20-0200-32-48
- Zoro # G5054982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K20-0200-32-48
Zoro #
G5054982
UPC #
662966658024
Country of Origin
United States
Dimensions
Outside Diameter
2
Cutting Width
0.02
Arbor Diameter
1
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
Series
K20-32-48
Tariff Code
8202.39
Toothcount
48
series_description
2" Dia. 1" Arbor 48 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.
Description
2-in Diam. Slitting Saw, 0.02-in Thick, 1-in ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.