This item is Discontinued.

Robb-Jack 20mm Dia 2-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, DLC Coating MB-203-20-DLC

20mm Dia 2-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, DLC Coating (Discontinued)

  • Mfr # MB-203-20-DLC
  • Zoro # G5054757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-203-20-DLC
Zoro #
G5054757
UPC #
662966663523
Country of Origin
United States

Dimensions

Flute Length
38
Max Cut Diameter
20
Cutting Diameter
20
Shank Diameter
20

Details

Number of Flutes
2
Series
MB-203
Helix Angle
30
Coating
DLC
OAL_overall
104
System of Measurement
mm
Item
End Mill
series_description
2 Flute Metric Tuffy Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Tool End Type
ball
Tariff Code
8207.7

Description

20mm Dia 2-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.