
20mm Dia 4-Flute Metric End Mill 25mm LOC, 20mm Shank, 92mm OAL, TiN Coating (Discontinued)
- Mfr # MTS-401-20-T
- Zoro # G5040757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTS-401-20-T
Zoro #
G5040757
UPC #
662966702871
Country of Origin
United States
Dimensions
Shank Diameter
20
Cutting Diameter
20
Max Cut Diameter
20
Flute Length
25
Details
Number of Flutes
4
Helix Angle
30
Series
MTS-401
Coating
TiN
System of Measurement
mm
OAL_overall
92
Item
End Mill
Tool End Type
square
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Description
20mm Dia 4-Flute Metric End Mill 25mm LOC, 20mm Shank, 92mm OAL, TiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.