This item is Discontinued.

Robb-Jack 20mm Dia 4-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, TiCN Coating MSTR-404-20-C

20mm Dia 4-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, TiCN Coating (Discontinued)

  • Mfr # MSTR-404-20-C
  • Zoro # G5010392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSTR-404-20-C
Zoro #
G5010392
UPC #
662966512951
Country of Origin
United States

Dimensions

Flute Length
38
Cutting Diameter
20
Max Cut Diameter
20
Shank Diameter
20

Details

Number of Flutes
4
Series
MSTR-404
Helix Angle
30
OAL_overall
104
Coating
TiCN
System of Measurement
mm
Tariff Code
8207.7
Item
End Mill
series_description
4 Flute Standard Length Metric Super Tuffy Grade Carbide Rougher
Tool End Type
square

Description

20mm Dia 4-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.