Zoro Homepage
This item is Discontinued.
Robb-Jack 20mm Diam. Slitting Saw, 0.1mm Thick, 5mm ID, 20 teeth M20-0100-05-20

20mm Diam. Slitting Saw, 0.1mm Thick, 5mm ID, 20 teeth (Discontinued)

  • Mfr # M20-0100-05-20
  • Zoro # G5099417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-0100-05-20
Zoro #
G5099417
UPC #
662966956908
Country of Origin
United States

Dimensions

Outside Diameter
20
Arbor Diameter
5
Cutting Width
0.1

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
Toothcount
20
Tariff Code
8202.39
Series
M20-05-20
series_description
20mm Diameter 5mm Arbor 20 Teeth Solid Carbide Saw Tough Material

Description

20mm Diam. Slitting Saw, 0.1mm Thick, 5mm ID, 20 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.