
2.25-in Diam. Slitting Saw, 0.01-in Thick, 0.625-in ID, 28 teeth (Discontinued)
- Mfr # C22-0100-20-28
- Zoro # G5042288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-0100-20-28
Zoro #
G5042288
UPC #
662966308097
Country of Origin
United States
Dimensions
Outside Diameter
2.25
Cutting Width
0.01
Arbor Diameter
0.625
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
Tariff Code
8202.39
Toothcount
28
Series
C22-20-28
series_description
2-1/4" Diameter 5/8" Arbor 28 Teeth Solid Carbide Saw for Non-Ferrous
Description
2.25-in Diam. Slitting Saw, 0.01-in Thick, 0.625-in ID, 28 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.