
2.5-in Diam. Slitting Saw, 0.125-in Thick, 1-in ID, 56 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub (Discontinued)
- Mfr # K25-1250-32-56
- Zoro # G5059182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K25-1250-32-56
Zoro #
G5059182
UPC #
662966955789
Country of Origin
United States
Dimensions
Outside Diameter
2.5
Arbor Diameter
1
Cutting Width
0.125
Details
Item
Saw
Coating
UNCOAT
System of Measurement
in
Series
K25-32-56
Toothcount
56
Tariff Code
8202.39
series_description
2-1/2" Dia. 1" Arbor 56 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.
Description
2.5-in Diam. Slitting Saw, 0.125-in Thick, 1-in ID, 56 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.