This item is Discontinued.

Robb-Jack 25mm Dia 2-Flute Metric End Mill 26mm LOC, 25mm Shank, 165mm OAL, 100mm Reach MFM-204-25

25mm Dia 2-Flute Metric End Mill 26mm LOC, 25mm Shank, 165mm OAL, 100mm Reach (Discontinued)

  • Mfr # MFM-204-25
  • Zoro # G5014516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFM-204-25
Zoro #
G5014516
UPC #
662966051979
Country of Origin
United States

Dimensions

Shank Diameter
25
Max Cut Diameter
25
Flute Length
26
Cutting Diameter
25
SDL_reachlength
100

Details

Number of Flutes
2
Series
MFM-204
Helix Angle
40
System of Measurement
mm
Coating
UNCOAT
OAL_overall
165
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
series_description
2 Flute Aluminum Chatter-Free Extra Long Reach Metric Carbide End Mill

Description

25mm Dia 2-Flute Metric End Mill 26mm LOC, 25mm Shank, 165mm OAL, 100mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.