
25mm Dia 3-Flute Metric End Mill, 32mm LOC, 25mm Shank, 115mm OAL, 3mm CR, 65mm Reach (Discontinued)
- Mfr # MFMHV-302-25-300
- Zoro # G5114397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFMHV-302-25-300
Zoro #
G5114397
UPC #
662966971178
Country of Origin
United States
Dimensions
Flute Length
32
Cutting Diameter
25
Shank Diameter
25
Max Cut Diameter
25
RE_cornerradius
3
SDL_reachlength
65
Details
Number of Flutes
3
Helix Angle
37
Series
MFMHV-302
OAL_overall
115
Coating
UNCOAT
System of Measurement
mm
Tool End Type
radius
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Medium Reach Metric High Velocity Solid Carbide End Mill for Aluminum
Description
25mm Dia 3-Flute Metric End Mill, 32mm LOC, 25mm Shank, 115mm OAL, 3mm CR, 65mm Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.