
25mm Dia 3-Flute Metric End Mill 38mm LOC, 25mm Shank, 104mm OAL, DLC Coating (Discontinued)
- Mfr # MNR-303-25-DLC
- Zoro # G5086412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MNR-303-25-DLC
Zoro #
G5086412
UPC #
662966674826
Country of Origin
United States
Dimensions
Flute Length
38
Shank Diameter
25
Cutting Diameter
25
Max Cut Diameter
25
Details
Number of Flutes
3
Series
MNR-303
Helix Angle
30
System of Measurement
mm
Coating
DLC
OAL_overall
104
series_description
3 Flute Standard Length Metric C-2 Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
square
Description
25mm Dia 3-Flute Metric End Mill 38mm LOC, 25mm Shank, 104mm OAL, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.