This item is Discontinued.

Robb-Jack 25mm Dia 4-Flute Metric End Mill Square End Mill 63mm LOC, 25mm Shank, 150mm OAL, 0.5mm Chamfer MNS-403-25

25mm Dia 4-Flute Metric End Mill Square End Mill 63mm LOC, 25mm Shank, 150mm OAL, 0.5mm Chamfer (Discontinued)

  • Mfr # MNS-403-25
  • Zoro # G5108027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNS-403-25
Zoro #
G5108027
UPC #
662966908129
Country of Origin
United States

Dimensions

Cutting Diameter
25
Max Cut Diameter
25
Flute Length
63
Shank Diameter
25

Details

Number of Flutes
4
Item
End Mill
Series
MNS-403
System of Measurement
mm
Corner Chamfer
0.5
OAL_overall
150
Coating
UNCOAT
series_description
4 Flute Variable Helix Extra Long Length Metric Solid carbide End Mill for Steel
Tariff Code
8207.7
Tool End Type
chamfer

Description

25mm Dia 4-Flute Metric End Mill Square End Mill 63mm LOC, 25mm Shank, 150mm OAL, 0.5mm Chamfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.