This item is Discontinued.

No Product Image Available

2.75-in Diam. Slitting Saw, 0.012-in Thick, 1-in ID, 30 teeth (Discontinued)

  • Mfr # C27-0120-32-30
  • Zoro # G5080462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27-0120-32-30
Zoro #
G5080462
UPC #
662966310113
Country of Origin
United States

Dimensions

Outside Diameter
2.75
Arbor Diameter
1
Cutting Width
0.012

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Tariff Code
8202.39
Toothcount
30
series_description
2-3/4" Diameter 1" Arbor 30 Teeth Solid Carbide Saw for Non-Ferrous
Series
C27-32-30

Description

2.75-in Diam. Slitting Saw, 0.012-in Thick, 1-in ID, 30 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.