This item is Discontinued.

Robb-Jack 2mm Dia 2-Flute Metric End Mill 2mm LOC, 6mm Shank, 63mm OAL, 20mm Reach, AlTiN Coating MTM-204-02

2mm Dia 2-Flute Metric End Mill 2mm LOC, 6mm Shank, 63mm OAL, 20mm Reach, AlTiN Coating (Discontinued)

  • Mfr # MTM-204-02
  • Zoro # G5019851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTM-204-02
Zoro #
G5019851
UPC #
662966702062
Country of Origin
United States

Dimensions

Cutting Diameter
2
Flute Length
2
Shank Diameter
6
Max Cut Diameter
2
SDL_reachlength
20
RE_cornerradius
0.5

Details

Number of Flutes
2
Helix Angle
30
Series
MTM-204
Draft Angle
1.5
Coating
AlTiN
OAL_overall
63
Blend Angle
16.5
System of Measurement
mm
Item
End Mill
Tool End Type
toroid
series_description
2 Flute Metric Tuffy Grade Long Reach Carbide Toroid Style End Mill with Draft
Tariff Code
8207.7

Description

2mm Dia 2-Flute Metric End Mill 2mm LOC, 6mm Shank, 63mm OAL, 20mm Reach, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.