This item is Discontinued.

Robb-Jack 2mm Dia 3-Flute Metric End Mill 8mm LOC, 3mm Shank, 38mm OAL, DLC Coating MNR-303-02-DLC

2mm Dia 3-Flute Metric End Mill 8mm LOC, 3mm Shank, 38mm OAL, DLC Coating (Discontinued)

  • Mfr # MNR-303-02-DLC
  • Zoro # G5089897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNR-303-02-DLC
Zoro #
G5089897
UPC #
662966674727
Country of Origin
United States

Dimensions

Shank Diameter
3
Max Cut Diameter
2
Flute Length
8
Cutting Diameter
2

Details

Number of Flutes
3
Helix Angle
30
Series
MNR-303
System of Measurement
mm
Blend Angle
15
Coating
DLC
OAL_overall
38
series_description
3 Flute Standard Length Metric C-2 Grade Carbide End Mill
Tariff Code
8207.7
Tool End Type
square
Item
End Mill

Description

2mm Dia 3-Flute Metric End Mill 8mm LOC, 3mm Shank, 38mm OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.