This item is Discontinued.

Robb-Jack 2mm Dia 4-Flute Metric End Mill 5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating MTS-401-02-A

2mm Dia 4-Flute Metric End Mill 5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating (Discontinued)

  • Mfr # MTS-401-02-A
  • Zoro # G5027877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTS-401-02-A
Zoro #
G5027877
UPC #
662966702482
Country of Origin
United States

Dimensions

Flute Length
5
Cutting Diameter
2
Shank Diameter
3
Max Cut Diameter
2

Details

Number of Flutes
4
Series
MTS-401
Helix Angle
30
Coating
AlTiN
OAL_overall
38
Blend Angle
15
System of Measurement
mm
Tool End Type
square
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7

Description

2mm Dia 4-Flute Metric End Mill 5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.