This item is Discontinued.

No Product Image Available

3-in Diam. Slitting Saw, 0.023-in Thick, 1-in ID, 30 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub (Discontinued)

  • Mfr # K30-0230-32-30
  • Zoro # G5072589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K30-0230-32-30
Zoro #
G5072589
UPC #
662966659656
Country of Origin
United States

Dimensions

Outside Diameter
3
Cutting Width
0.023
Arbor Diameter
1

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
series_description
3" Dia. 1" Arbor 30 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Toothcount
30
Series
K30-32-30
Tariff Code
8202.39

Description

3-in Diam. Slitting Saw, 0.023-in Thick, 1-in ID, 30 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.