This item is Discontinued.

Robb-Jack 3-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 30 teeth C30-0468-32-30

3-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 30 teeth (Discontinued)

  • Mfr # C30-0468-32-30
  • Zoro # G5093449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30-0468-32-30
Zoro #
G5093449
UPC #
662966952542
Country of Origin
United States

Dimensions

Outside Diameter
3
Arbor Diameter
1
Cutting Width
0.0468

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
30
Series
C30-32-30
Tariff Code
8202.39
series_description
3" Diameter 1" Arbor 30 Teeth Solid Carbide Saw for Non-Ferrous

Description

3-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 30 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.