
32mm Diam. Slitting Saw, 0.2mm Thick, 8mm ID, 36 teeth (Discontinued)
- Mfr # M32-0200-08-36
- Zoro # G5110422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M32-0200-08-36
Zoro #
G5110422
UPC #
662966957394
Country of Origin
United States
Dimensions
Outside Diameter
32
Arbor Diameter
8
Cutting Width
0.2
Details
Item
Saw
Coating
UNCOAT
System of Measurement
mm
series_description
32mm Diameter 8mm Arbor 36 Teeth Solid Carbide Saw Tough Material
Toothcount
36
Series
M32-08-36
Tariff Code
8202.39
Description
32mm Diam. Slitting Saw, 0.2mm Thick, 8mm ID, 36 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.