This item is Discontinued.

Robb-Jack 32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub MK32-2000-08-16

32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub (Discontinued)

  • Mfr # MK32-2000-08-16
  • Zoro # G5042960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK32-2000-08-16
Zoro #
G5042960
UPC #
662966053591
Country of Origin
United States

Dimensions

Outside Diameter
32
Cutting Width
2
Arbor Diameter
8

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
Toothcount
16
Series
MK32-08-16
series_description
32mm Dia. 8mm Arbor 16 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Tariff Code
8202.39

Description

32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.