This item is Discontinued.

Robb-Jack 32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 36 teeth M32-2000-08-36

32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 36 teeth (Discontinued)

  • Mfr # M32-2000-08-36
  • Zoro # G5111061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32-2000-08-36
Zoro #
G5111061
UPC #
662966661512
Country of Origin
United States

Dimensions

Outside Diameter
32
Arbor Diameter
8
Cutting Width
2

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
series_description
32mm Diameter 8mm Arbor 36 Teeth Solid Carbide Saw Tough Material
Series
M32-08-36
Tariff Code
8202.39
Toothcount
36

Description

32mm Diam. Slitting Saw, 2mm Thick, 8mm ID, 36 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.