This item is Discontinued.

Robb-Jack 3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, 1.5mm CR, DLC Coating MSB-201-03-DLC

3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, 1.5mm CR, DLC Coating (Discontinued)

  • Mfr # MSB-201-03-DLC
  • Zoro # G5105087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSB-201-03-DLC
Zoro #
G5105087
UPC #
662966675878
Country of Origin
United States

Dimensions

Cutting Diameter
3
Flute Length
6
Shank Diameter
3
Max Cut Diameter
3
RE_cornerradius
1.5

Details

Number of Flutes
2
Helix Angle
30
Series
MSB-201
OAL_overall
38
Coating
DLC
System of Measurement
mm
series_description
2 Flute Ball End Stub Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Tool End Type
ball
Item
End Mill

Description

3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, 1.5mm CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.