Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Robb-Jack 3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL MS1-201-03

3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL (Discontinued)

  • Mfr # MS1-201-03
  • Zoro # G5111326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1-201-03
Zoro #
G5111326
UPC #
662966506028
Country of Origin
United States

Dimensions

Shank Diameter
3
Max Cut Diameter
3
Flute Length
6
Cutting Diameter
3

Details

Number of Flutes
2
Series
MS1-201
Helix Angle
30
Coating
UNCOAT
System of Measurement
mm
OAL_overall
38
Tariff Code
8207.7
series_description
2 Flute Stub Length Metric C-2 Grade Carbide End Mill
Tool End Type
square
Item
End Mill

Description

3mm Dia 2-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.