This item is Discontinued.

Robb-Jack 3mm Dia 4-Flute Metric End Mill 12mm LOC, 3mm Shank, 38mm OAL, TiN Coating MST-434-03-T

3mm Dia 4-Flute Metric End Mill 12mm LOC, 3mm Shank, 38mm OAL, TiN Coating (Discontinued)

  • Mfr # MST-434-03-T
  • Zoro # G5098680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MST-434-03-T
Zoro #
G5098680
UPC #
662966697986
Country of Origin
United States

Dimensions

Cutting Diameter
3
Shank Diameter
3
Max Cut Diameter
3
Flute Length
12

Details

Number of Flutes
4
Helix Angle
30
Series
MST-434
OAL_overall
38
Corner Chamfer
0.075
Coating
TiN
System of Measurement
mm
Item
End Mill
series_description
4 Flute Standard Length Metric Super Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7
Tool End Type
break

Description

3mm Dia 4-Flute Metric End Mill 12mm LOC, 3mm Shank, 38mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.