This item is Discontinued.

Robb-Jack 4 Flute Diamond Coated Square End Mill, 0.0469in Dia, 0.141in LOC, 0.125in Shank, 3.0in OAL, DCC Coating P38-005120-1

4 Flute Diamond Coated Square End Mill, 0.0469in Dia, 0.141in LOC, 0.125in Shank, 3.0in OAL, DCC Coating (Discontinued)

  • Mfr # P38-005120-1
  • Zoro # G5134310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P38-005120-1
Zoro #
G5134310
UPC #
662966100004
Country of Origin
United States

Dimensions

Max Cut Diameter
0.046875
Shank Diameter
0.125
Cutting Diameter
0.046875
Flute Length
0.141

Details

Number of Flutes
4
Series
P38-4
Item
End Mill
OAL_overall
3
System of Measurement
in
Coating
DCC
series_description
4 Flute Solid Carbide Diamond Coated End Mill for Graphite & Composites
Tariff Code
8207.7
Tool End Type
Square

Description

4 Flute Diamond Coated Square End Mill, 0.0469in Dia, 0.141in LOC, 0.125in Shank, 3.0in OAL, DCC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.