4-in Diam. Slitting Saw, 0.025-in Thick, 1-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub (Discontinued)
- Mfr # K40-0250-32-36
- Zoro # G5076658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K40-0250-32-36
Zoro #
G5076658
UPC #
662966660041
Country of Origin
United States
Dimensions
Outside Diameter
4
Cutting Width
0.025
Arbor Diameter
1
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
series_description
4" Dia. 1" Arbor 36 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Series
K40-32-36
Tariff Code
8202.39
Toothcount
36
Description
4-in Diam. Slitting Saw, 0.025-in Thick, 1-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.