This item is Discontinued.

Robb-Jack 4-in Diam. Slitting Saw, 0.025-in Thick, 1-in ID, 72 teeth C40-0250-32-72

4-in Diam. Slitting Saw, 0.025-in Thick, 1-in ID, 72 teeth (Discontinued)

  • Mfr # C40-0250-32-72
  • Zoro # G5096282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40-0250-32-72
Zoro #
G5096282
UPC #
662966312247
Country of Origin
United States

Dimensions

Outside Diameter
4
Cutting Width
0.025
Arbor Diameter
1

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Tariff Code
8202.39
Toothcount
72
Series
C40-32-72
series_description
4" Diameter 1" Arbor 72 Teeth Solid Carbide Saw for Tough Material

Description

4-in Diam. Slitting Saw, 0.025-in Thick, 1-in ID, 72 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.