Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Robb-Jack 4-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 36 teeth C40-0468-32-36

4-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 36 teeth (Discontinued)

  • Mfr # C40-0468-32-36
  • Zoro # G5097280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-0468-32-36
Zoro #
G5097280
UPC #
662966953334
Country of Origin
United States

Dimensions

Outside Diameter
4
Arbor Diameter
1
Cutting Width
0.0468

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Series
C40-32-36
Toothcount
36
series_description
4" Diameter 1" Arbor 36 Teeth Solid Carbide Saw for Non-Ferrous
Tariff Code
8202.39

Description

4-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 36 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.