This item is Discontinued.

Robb-Jack 40mm Diam. Slitting Saw, 0.6mm Thick, 10mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 18mm Hub MK40-0600-10-16

40mm Diam. Slitting Saw, 0.6mm Thick, 10mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 18mm Hub (Discontinued)

  • Mfr # MK40-0600-10-16
  • Zoro # G5046759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK40-0600-10-16
Zoro #
G5046759
UPC #
662966053713
Country of Origin
United States

Dimensions

Outside Diameter
40
Cutting Width
0.6
Arbor Diameter
10

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
Series
MK40-10-16
Toothcount
16
series_description
40mm Dia. 10mm Arbor 16 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Tariff Code
8202.39

Description

40mm Diam. Slitting Saw, 0.6mm Thick, 10mm ID, 16 teeth Alternate Tooth Chamfer, Double Concavity, 18mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.