
4mm Dia 2-Flute Metric End Mill 4mm LOC, 6mm Shank, 75mm OAL, 20mm Reach, AlTiN Coating (Discontinued)
- Mfr # MTM-204-04
- Zoro # G5021078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTM-204-04
Zoro #
G5021078
UPC #
662966702086
Country of Origin
United States
Dimensions
Shank Diameter
6
Max Cut Diameter
4
Cutting Diameter
4
Flute Length
4
RE_cornerradius
0.5
SDL_reachlength
20
Details
Number of Flutes
2
Series
MTM-204
Helix Angle
30
Blend Angle
16
OAL_overall
75
Coating
AlTiN
System of Measurement
mm
Draft Angle
1
Item
End Mill
Tool End Type
toroid
Tariff Code
8207.7
series_description
2 Flute Metric Tuffy Grade Long Reach Carbide Toroid Style End Mill with Draft
Description
4mm Dia 2-Flute Metric End Mill 4mm LOC, 6mm Shank, 75mm OAL, 20mm Reach, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.