This item is Discontinued.

Robb-Jack 4mm Dia 2-Flute Metric End Mill 4mm LOC, 6mm Shank, 75mm OAL, AlTiN Coating MTM-201-04

4mm Dia 2-Flute Metric End Mill 4mm LOC, 6mm Shank, 75mm OAL, AlTiN Coating (Discontinued)

  • Mfr # MTM-201-04
  • Zoro # G5024410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTM-201-04
Zoro #
G5024410
UPC #
662966701713
Country of Origin
United States

Dimensions

Cutting Diameter
4
Shank Diameter
6
Flute Length
4
Max Cut Diameter
4
RE_cornerradius
0.5

Details

Number of Flutes
2
Series
MTM-201
Helix Angle
30
System of Measurement
mm
Coating
AlTiN
Blend Angle
8
OAL_overall
75
Tool End Type
toroid
Item
End Mill
series_description
2 Flute Metric Tuffy Grade Short Length Solid Carbide Toroid Style End Mill
Tariff Code
8207.7

Description

4mm Dia 2-Flute Metric End Mill 4mm LOC, 6mm Shank, 75mm OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.