
50mm Diam. Slitting Saw, 0.15mm Thick, 13mm ID, 24 teeth (Discontinued)
- Mfr # M50-0150-13-24
- Zoro # G5111822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M50-0150-13-24
Zoro #
G5111822
UPC #
662966661857
Country of Origin
United States
Dimensions
Outside Diameter
50
Arbor Diameter
13
Cutting Width
0.15
Details
Item
Saw
System of Measurement
mm
Coating
UNCOAT
series_description
50mm Diameter 13mm Arbor 24 Teeth Solid Carbide Saw for Non-Ferrous
Toothcount
24
Tariff Code
8202.39
Series
M50-13-24
Description
50mm Diam. Slitting Saw, 0.15mm Thick, 13mm ID, 24 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.