This item is Discontinued.

No Product Image Available

50mm Diam. Slitting Saw, 2mm Thick, 13mm ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 20mm Hub (Discontinued)

  • Mfr # MK50-2000-13-48
  • Zoro # G5079290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK50-2000-13-48
Zoro #
G5079290
UPC #
662966674437
Country of Origin
United States

Dimensions

Outside Diameter
50
Arbor Diameter
13
Cutting Width
2

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
Toothcount
48
series_description
50mm Dia. 13mm Arbor 48 Teeth Alternate Tooth Chamfer Carbide Saw Tough Material
Series
MK50-13-48
Tariff Code
8202.39

Description

50mm Diam. Slitting Saw, 2mm Thick, 13mm ID, 48 teeth Alternate Tooth Chamfer, Double Concavity, 20mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.