This item is Discontinued.

Robb-Jack 5mm Dia 2-Flute Metric End Mill 7.5mm LOC, 5mm Shank, 50mm OAL, 0.11999mm Chamfer MA1-201-05

5mm Dia 2-Flute Metric End Mill 7.5mm LOC, 5mm Shank, 50mm OAL, 0.11999mm Chamfer (Discontinued)

  • Mfr # MA1-201-05
  • Zoro # G5024849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1-201-05
Zoro #
G5024849
UPC #
662966662670
Country of Origin
United States

Dimensions

Max Cut Diameter
5
Flute Length
7.5
Shank Diameter
5
Cutting Diameter
5

Details

Number of Flutes
2
Helix Angle
30
Series
MA1-201
OAL_overall
50
System of Measurement
mm
Corner Chamfer
0.12
Coating
UNCOAT
Item
End Mill
Tool End Type
chamfer
series_description
2 Flute Stub Metric High Performance Carbide End Mill for Non-Ferrous Material
Tariff Code
8207.7

Description

5mm Dia 2-Flute Metric End Mill 7.5mm LOC, 5mm Shank, 50mm OAL, 0.11999mm Chamfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.