This item is Discontinued.

Robb-Jack 5mm Dia 3-Flute Metric End Mill 14mm LOC, 5mm Shank, 50mm OAL, TiN Coating MST-360-05-T

5mm Dia 3-Flute Metric End Mill 14mm LOC, 5mm Shank, 50mm OAL, TiN Coating (Discontinued)

  • Mfr # MST-360-05-T
  • Zoro # G5082678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MST-360-05-T
Zoro #
G5082678
UPC #
662966510339
Country of Origin
United States

Dimensions

Shank Diameter
5
Max Cut Diameter
5
Cutting Diameter
5
Flute Length
14

Details

Number of Flutes
3
Series
MST-360
Helix Angle
60
Coating
TiN
System of Measurement
mm
OAL_overall
50
Tool End Type
square
Tariff Code
8207.7
series_description
3 Flute Standard Length Metric High Helix Super Tuffy Grade Carbide End Mill
Item
End Mill

Description

5mm Dia 3-Flute Metric End Mill 14mm LOC, 5mm Shank, 50mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.